- Straight Thread Run Tee Fitting Description
- 1 in Tube Outer Diameter 1
- 1 in Male Port Size
- 3.99 in Length
- 1.64 in Height
| Fitting Description | Straight Thread Run Tee |
| Fitting Type | Tee |
| No. of Ends | 3 |
| Height | 1.640 in |
| End Gender 1 | Male |
| Material | Carbon Steel |
| Hex Size 1 | 1.625 in |
| Tube O.D. 1 | 1 in |
| End Type 2 | ORS |
| Fitting Angle | 90° |
| End Gender 2 | Male |
| Thread Size | 1 7/16-12 |
| Male Port Size | 1 in |
| Thread Size 3 | 1 5/16-12 |
| End Gender 3 | Male |
| End Type 1 | ORS |
| Length | 3.990 in |
| End Type 3 | SAE |
| Weight | 1.54 LB |
| EAN or UPC | 678146183231 |

