- Union Tee Fitting Description
- 1 1/4 in Tube Outer Diameter 1
| Thread Size | 1 11/16-12 |
| End Type 1 | ORS |
| Hex Size 1 | 1.61 in |
| End Type 3 | ORS |
| Fitting Description | Union Tee |
| Finish | Zinc Clear Trivalent Chromate |
| No. of Ends | 3 |
| End Gender 3 | Male |
| End Type 2 | ORS |
| M | 1.76 in |
| Tube O.D. 1 | 1 1/4 in |
| Material | Carbon Steel |
| Fitting Angle | 90° |
| End Gender 2 | Male |
| End Gender 1 | Male |
| Thread Size 3 | 1 11/16-12 |
| Weight | 0.0 LB |
| EAN or UPC | 678146183354 |

