- 90° Swivel Elbow Fitting Description
- 1/4 in Tube Outer Diameter 1
| M | 0.85 in |
| Material | Steel |
| Thread Size | 9/16-18 |
| Fitting Description | 90° Swivel Elbow |
| No. of Ends | 2 |
| Fitting Angle | 90°, Swivel |
| Finish | Zinc |
| M1 | 1.04 in |
| Tube O.D. 1 | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789287830 |

