- 90° Swivel Elbow Fitting Description
- 3/8 in Tube Outer Diameter 1
| Material | Steel |
| M | 0.98 in |
| Finish | Steel |
| Fitting Description | 90° Swivel Elbow |
| End Gender 2 | Female |
| End Gender 1 | Male |
| M1 | 1.15 in |
| Fitting Angle | 90°, Swivel |
| No. of Ends | 2 |
| Tube O.D. 1 | 3/8 in |
| End Type 1 | ORS |
| Thread Size | 11/16-16 |
| Hex Size 1 | 13/16 in |
| End Type 2 | ORS |
| Weight | 0.18 LB |
| EAN or UPC | 639789287847 |

