- Hex Socket Plug Fitting Description
- 3/4 in Tube Outer Diameter 1
- 3/4 in Male Port Size
- 0.77 in Length
- 1.25 in Height
applications
- Pressure hydraulic systems
features
- Zinc-plated
| Length | 0.770 in |
| Tube O.D. 1 | 3/4 in |
| End Size | 3/4 O-Ring Boss(m) |
| Finish | Dura-Kote |
| Thread Size | 1 3/16-12 |
| Hex Size | 9/16 in |
| Application | Pressure Hydraulic Systems |
| End Types | O-Ring Boss |
| Height | 1 1/4 in |
| Port Size | 3/4 in |
| Fitting Description | Hex Socket Plug |
| End Type 1 | ORS |
| No. of Ends | 1 |
| Material | Carbon Steel |
| I.D. | 0.57 in |
| Fitting Angle | Straight |
| Hex Size 1 | 0.57 in |
| Fitting Type | Plug |
| SAE Reference No. | 090109B |
| Male Port Size | 3/4 in |
| Overall Length | 0.77 in |
| End Gender 1 | Male |
| Weight | 0.15 LB |
| EAN or UPC | 678146189387 |

