- Square Head Plug w/ 1/8" Male Pipe Thread
applications
- Brass, bronze and iron pipe
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
| Overall Length | 0.34 in |
| Square C | 9/32 in |
| Temperature Range [Min] | -65 °F |
| Type | Forged |
| Fitting Type | Plug |
| Temperature Range [Max] | 400 °F |
| Fitting Description | Square Head Plug |
| Plating | Zinc |
| End Size | 1/8 NPT(m) |
| No. of Ends | 1 |
| Square Head Length | 0.25 in |
| End Types | NPT - All Ends |
| Material | Carbon Steel |
| Operating Pressure [Max] | 6000 psi |
| Application | Grease, Instrumentation & Most Hydraulic Systems |
| Male Pipe Size | 1/8 in |
| B | 1/4 in |
| Weight | 0.05 LB |
| EAN or UPC | 678146189578 |

