- Bulkhead Coupling for 3/8" Female Pipe Thread
applications
- Brass, bronze and iron pipe
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
| Fitting Type | Straight, Bulkhead |
| Temperature Range [Max] | 400 °F |
| Male Straight Thread | 1-14 |
| Female Pipe Size | 3/8 in |
| Fitting Description | Bulkhead Coupling |
| End Size | 3/8 NPT(f) |
| Hex Size | 1 1/8 in |
| End Types | NPT - All Ends |
| I.D. | 0.563 in |
| Material | Carbon Steel |
| Overall Length | 1.31 in |
| No. of Ends | 2 |
| Application | Grease, Instrumentation & Most Hydraulic Systems |
| Plating | Zinc |
| Hex C1 | 3/8 in |
| Operating Pressure [Max] | 5000 psi |
| Male Pipe Size | N/A |
| Temperature Range [Min] | -65 °F |
| Weight | 0.32 LB |
| EAN or UPC | 678146189950 |

