- Adapter Fitting Description
- 1 1/2 in Tube Outer Diameter
- 1 7/8-12 Thread Size 1
- 1 7/8-12 Thread Size 2
- 4.33 in Length
| Material | Carbon Steel |
| Hex Size 1 | 2 in |
| Fitting Angle | 90° |
| Height | 3.950 in |
| End Type 2 | SAE 37 |
| End Type 1 | SAE 37 |
| Thread Sealant | No |
| Length | 4.330 in |
| End Gender 2 | Male |
| I.D. | 1.12 in |
| Tube O.D. 2 | 1 1/2 in |
| Fitting Type | Elbow |
| No. of Ends | 2 |
| Female Pipe Size | 1 1/2 in |
| Fitting Description | Adapter |
| Thread Size | 1 7/8-12 |
| Finish | Dura-Kote |
| Hex Size 2 | 2.25 in |
| End Gender 1 | Female |
| Tube O.D. | 1 1/2 in |
| Weight | 2.86 LB |
| EAN or UPC | 639789288004 |

