- 90° Swivel Elbow Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 5/16-12 Thread Size 2
| M1 | 3.41 in |
| Fitting Type | Elbow |
| Material | Steel |
| End Gender 2 | Female |
| End Types 2 | JIC 37° |
| Fitting Angle | 90°, Swivel |
| M | 5.24 in |
| Finish | Zinc Plated |
| Fitting Description | 90° Swivel Elbow |
| Hex Size 1 | 1.38 in |
| End Type 2 | JIC 37° |
| Tube O.D. | 1 in |
| Length | 5.240 in |
| End Type 1 | JIC 37° |
| End Types | JIC 37° |
| Height | 3.410 in |
| Hex Size 2 | 1.5 in |
| End Size | 1 JIC(m), 1 JIC(f) |
| SAE Reference No. | N/A |
| Thread Size | 1 5/16-12 |
| End Gender 1 | Male |
| Thread Sealant | No |
| Male Pipe Size | 1 in |
| No. of Ends | 2 |
| Weight | 1.3 LB |
| EAN or UPC | 639789288035 |

