- 90° Elbow Fitting Description
- 1 in Tube Outer Diameter
- 1 5/8-12 Thread Size 2
- 3.41 in Length
- 2.38 in Height
| No. of Ends | 2 |
| Length | 3.410 in |
| End Type 1 | Flanged |
| Fitting Type | Elbow |
| Material | Carbon Steel |
| Fitting Description | 90° Elbow |
| Finish | Zinc Plated |
| Hex Size 1 | 1.38 in |
| Fitting Angle | 90° |
| Thread Sealant | No |
| Tube O.D. | 1 in |
| End Type 2 | JIC 37° |
| End Gender 2 | Male |
| Height | 2.380 in |
| Weight | 0.0 LB |

