- Sleeve Three Piece Metric Adapter to use 6mm O.D. Tube w/ Standard 1/4" Fittings
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Fitting Description | Sleeve Three Piece Metric |
| Overall Length | 0.41 in |
| End Types | JIC 37° & NPT |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Types 2 | JIC 37°, NPT |
| I.D. | 0.241 in |
| End Size | 1/4 JIC(f), M6 JIC Sleeve |
| No. of Ends | 1 |
| Fitting Type | Sleeve |
| Tube O.D. | 6.000 mm |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 678146190093 |

