- Seal-Nut for 1/4" Male Pipe Thread
description
- Weatherhead by Danfoss C3059x series Spare Part Seal Nut
applications
- Brass, bronze and iron pipe
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
- Grease
features
- Available in a variety of sizes
compliances
- 0
| Operating Pressure [Max] | 5000 psi |
| No. of Ends | 1 |
| Temperature Range [Max] | 400 °F |
| Female Pipe Size | 1/4 in |
| Fitting Type | Nut |
| Fitting Description | Seal-Nut |
| Color | Zinc Clear Trivalent Chromate |
| Overall Length | 0.27 in |
| Hex Size | 3/4 in |
| Material | Carbon Steel |
| End Size | 1/4 NPT(f) |
| End Types | NPT - All Ends |
| Plating | Zinc |
| Type | Seal Nut |
| Application | Grease, Instrumentation & Most Hydraulic Systems |
| Temperature Range [Min] | -65 °F |
| Certifications | SAE |
| Weight | 0.2 LB |
| EAN or UPC | 678146190239 |

