- Versil·Flare™ Flareless Tube Ferrule for 1/2" O.D. Tube
| SAE Reference No. | N/A |
| End Types | Flare |
| No. of Ends | 1 |
| Fitting Description | Ferrule |
| Fitting Angle | Straight |
| End Size | 1/2 Flareless(f) |
| Material | Steel |
| Tube O.D. | 1/2 in |
| Overall Length | 0.57 in |
| Weight | 0.017 LB |
| EAN or UPC | 678146147769 |

