- Hydraulic Pressure Test Kit
- 1 1/16-12 SAE Port
- 2 gpm - 50 gpm
description
- The hydraulic test kit provides a low-cost solution to trouble shooting and commissioning on agricultural and mobile hydraulic systems. These quality components do not require electrical power and are contained in a rugged steel case with a detachable lid.
features
- Maximum pressure 6,000 psi
- Measures flow, pressure, and temperature
- Tests pressure and flow within a hydraulic circuit
- Large, clear, easy-to-read dials
- Low cost, rugged design
| Kit | Hydraulic Test Kit |
| Flow Range Dual Scale | 2 gpm - 50 gpm |
| Port Type | SAE |
| Port Size | SAE-12 |
| Weight | 45.0 LB |

