- 1 hp, 110/120 Volt AC Solenoid, w/DO3 Directional Valve
- 0.45 gpm
- 3,000 psi
- 0.75 gal Tank.
description
- Very small and compact hydraulic power supply that allows the user to locate the unit close to the job. Can be supplied with multiple valve packages for directional control of cylinders, motors, or other types of actuators.
features
- Maximum pressure 3,000 psi
- Flow range to 4 gpm
| Height | 8.120 in |
| Centerplate Assembly | Solenoid Operated 4-Way Valve |
| Unit Type | w/DO3 Directional Valve |
| Voltage Rating | 115/208-230 |
| Length | 21 in |
| Width | 9 in |
| Pressure [Max] | 3000 psi |
| Valve Type | 4-Way, 3 Position Directional Control Valve |
| GPM | 0.45 gal/min |
| Displacement (in³/rev) | 0.06 |
| Tank Size | 3/4 gal |
| Relief Valve Setting | 3000 psi |
| Weight | 50.0 LB |

