- Female Pipe to Male Pipe Fitting Description
- Carbon Steel Material
| Series | FS59004 |
| Fitting Type | Straight, Swivel |
| Hex Size 1 | 1.88 in |
| End Gender 2 | Male |
| Finish | Zinc Plated |
| Fitting Description | Female Pipe to Male Pipe |
| Material | Carbon Steel |
| Swivel Size | 0.5 |
| No. of Ends | 2 |
| End Type 1 | NPTF |
| Hex Size 2 | 0.94 in |
| Thread Size | 1/2-14 |
| End Type 2 | NPTF |
| End Gender 1 | Female |
| Weight | 1.0 LB |

