- Female Pipe to Male Pipe Fitting Description
- Carbon Steel Material
| Hex Size 2 | 1.44 in |
| End Gender 1 | Female |
| Hex Size 1 | 2.5 in |
| Finish | Zinc Plated |
| Thread Size | 1-11 1/2 |
| Series | FS59004 |
| Material | Carbon Steel |
| End Type 1 | NPTF |
| End Type 2 | NPTF |
| Swivel Size | 1 |
| End Gender 2 | Male |
| Fitting Type | Straight, Swivel |
| No. of Ends | 2 |
| Fitting Description | Female Pipe to Male Pipe |
| Weight | 2.755 LB |

