- Female Pipe Swivel (NPSM) X Male SAE O-Ring Boss Fitting Description
- Carbon Steel Material
| End Type 2 | NPSM |
| End Type 1 | SAE |
| Fitting Type | Tee, Swivel |
| Height | 2.140 in |
| Height From Hole Center | 1.45 |
| End Gender 1 | Male |
| Material | Carbon Steel |
| Hex Size 2 | 0.937 in |
| No. of Ends | 3 |
| Swivel Size | 0.25 |
| Finish | Zinc Plated |
| Hex Size 1 | 24 mm |
| Length | 2.390 in |
| Series | FS65002 |
| Thread Size | 1/2-20 |
| Fitting Description | Female Pipe Swivel (NPSM) X Male SAE O-Ring Boss |
| End Gender 2 | Female |
| Weight | 0.0 LB |

