- Male SAE 37° X Male Pipe Fitting Description
- Carbon Steel Material
| Material | Carbon Steel |
| Hex Size 2 | 1 in |
| No. of Ends | 3 |
| End Gender 1 | Male |
| Fitting Description | Male SAE 37° X Male Pipe |
| Hex Size 1 | 29 mm |
| Height | 2.660 in |
| Thread Size | 1/2-14 |
| Finish | Zinc Plated |
| End Type 2 | SAE |
| End Type 1 | NPTF |
| Height From Hole Center | 1.89 |
| Fitting Type | Tee, Swivel |
| Series | FS65003 |
| End Gender 2 | Male |
| Length | 2.880 in |
| Swivel Size | 0.5 |
| Weight | 0.0 LB |

