- Male Pipe to Male Pipe Fitting Description
- Carbon Steel Material
| Finish | Zinc Plated |
| End Gender 1 | Male |
| Fitting Description | Male Pipe to Male Pipe |
| End Gender 2 | Male |
| End Type 1 | NPTF |
| End Type 2 | NPTF |
| Material | Carbon Steel |
| Height | 2.290 in |
| Hex Size 1 | 24 mm |
| Series | FS65006 |
| Swivel Size | 0.25 |
| Height From Hole Center | 1.6 |
| Thread Size | 1/4-18 |
| Length | 2.600 in |
| No. of Ends | 3 |
| Fitting Type | Tee, Swivel |
| Hex Size 2 | 0.937 in |
| Weight | 0.8 LB |

