- Male Pipe X Female Pipe Fitting Description
- Carbon Steel Material
| Thread Size | 1/2-14 |
| Swivel Size | 0.5 |
| Fitting Description | Male Pipe X Female Pipe |
| Hex Size 2 | 1.062 in |
| Length | 3.140 in |
| Height From Hole Center | 1.62 |
| Finish | Zinc Plated |
| End Gender 2 | Female |
| End Type 1 | NPTF |
| Series | FS65015 |
| End Type 2 | NPTF |
| Fitting Type | Tee, Swivel |
| Height | 2.390 in |
| Hex Size 1 | 29 mm |
| No. of Ends | 3 |
| Material | Carbon Steel |
| End Gender 1 | Male |
| Weight | 1.11 LB |

