- 90° Male Elbow w/ 1/2" Male 37° JIC & 1/2" Male BSTP Thread
applications
- British standard pipe
features
- Excellent vibration resistance
- Zinc-plated
- Yellow dichromate finish
compliances
- 0
| BSPT Thread | 1/2-14 |
| M | 1.33 in |
| End Types 2 | JIC 37°, BSPT |
| End Types | JIC 37° & BSPT |
| Fitting Description | 90° Male Elbow BSTP to Male JIC |
| Tube O.D. | 1/2 in |
| BSPT Size | 1/2 in |
| End Size | 1/2 BSPT(m), 1/2 JIC(m) |
| Fitting Type | Elbow |
| Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
| Material | Carbon Steel |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| N | 1.47 in |
| SAE Reference No. | 070202 |
| Weight | 0.5 LB |
| EAN or UPC | 678146190888 |

