- 4 in Bore Size
- 1 3/4 in Rod Diameter
- 6 1/2 in Stroke Length
- Side Lug Mounting Style
description
The Danfoss global cylinder footprint provides customers with local engineering, service and repair support. Danfoss industrial cylinders are manufactured to order and offer a wide range of bore, rod and mounting combinations. The size and style of a hydraulic cylinder will vary depending on the application and load requirements.
features
- Many cylinder configurations are available upon request – contact your local Applied® service center for assistance
- The Danfoss Cylinder CAD Configurator provides on demand access to 2D and 3D drawings, PDF datasheets, application guides and calculation tools – visit http://www.eaton.com/cylinderconfig
| Port Type | NPTF |
| Mounting Style | Side Lug |
| Mounting Style Description | Side Lug |
| Rod End Thread | UN Thread |
| Rod Diameter | 1 3/4 in |
| Cushions | Noncushioned |
| Port Size | 3/4 in |
| Rod End Style | Male Small |
| Bore Size | 4 in |
| Model Code | NZ01HL5T1WA06800-HB01FJ |
| Seal Type | High Temperature |
| Weight | 66.8 LB |

