- Welded Cylinder
- WH Series
- Cap Clevis Mounting
- 4 in Bore Size
- 4 1/2 in Stroke
features
- Many cylinder configurations are available upon request
- contact your local Applied® service center for assistance
| Rod End Style | Small Male |
| Port Type | NPTF |
| Mounting Style Description | Cap Clevis |
| Port Size | 3/4 in |
| Rod End Thread | UN Thread |
| Cushions | Noncushioned |
| Rod Diameter | 1 in |
| Mounting Style | Cap Clevis |
| Bore Size | 4 in |
| Seal Type | Normal |
| Weight | 40.0 LB |

