- Mill Cylinder
- EM Series
- Head Circular Flange Mount Mounting
- 8 in Bore Size
- 10 in Stroke
features
- Many cylinder configurations are available upon request
- contact your local Applied® service center for assistance
| Mounting Style | Head Circular Flange Mount |
| Maximum Operating Pressure | 3000 psi |
| Rod Diameter | 4 in |
| Rod End Style | Small Male |
| Port Size | 1 1/2 in |
| Cushions | Noncushioned |
| Port Type | NPTF |
| Seal Type | Normal |
| Mounting Style Description | Head Circular Flange Mount |
| Bore Size | 8 in |
| Rod End Thread | UN Thread |
| Weight | 2240.0 LB |

