- 3 1/4 in Bore Size
- 1 3/8 in Rod Diameter
- 7 in Stroke Length
- Keyed Side Lug Mounting Style
description
The Danfoss global cylinder footprint provides customers with local engineering, service and repair support. Danfoss industrial cylinders are manufactured to order and offer a wide range of bore, rod and mounting combinations. The size and style of a hydraulic cylinder will vary depending on the application and load requirements.
features
- Many cylinder configurations are available upon request – contact your local Applied® service center for assistance
- The Danfoss Cylinder CAD Configurator provides on demand access to 2D and 3D drawings, PDF datasheets, application guides and calculation tools – visit http://www.eaton.com/cylinderconfig
| Rod Diameter | 1 3/8 in |
| Model Code | NZ04GH2N3KA07000 |
| Mounting Style | Keyed Side Lug |
| Bore Size | 3 1/4 in |
| Weight | 46.5 LB |

