- Metric Flareless Sleeve Nut Light Series for use w/ 10 mm O.D.Tubing
description
- Weatherhead by Danfoss ML7105X Series Spare Part Metric Flareless Nut Light
features
- Available in a variety of sizes
| Overall Length | 106 mm |
| End Size | 10mm |
| Hex Size | 19 mm |
| Application | Used in Applications to Adapt Connections Made to DIN Specifications to Male SAE 37° JIC Flare |
| Fitting Description | Metric Flareless Sleeve Nut Light Series |
| End Types | Flareless |
| No. of Ends | 1 |
| Material | Carbon Steel |
| SAE Reference No. | N/A |
| Thread Size | M16 |
| Thread Pitch | 1.5 mm |
| Tube O.D. (Metric) | 10 mm |
| Thread Type | Metric |
| Fitting Angle | Straight |
| Color | Zinc Clear Trivalent Chromate |
| Weight | 0.0 LB |
| EAN or UPC | 678146151452 |

