- Super-Safeway® Fluorescent Hand Lamp
- 18/3 AWG
- 120 VAC
| Watt Rating | 15 W |
| Power Source | AC Network |
| Bulb Type | Fluorescent |
| Length | 29 in |
| AWG | 18/3 |
| Cord Length | 25 ft |
| Frequency | 60 Hz |
| Weight | 5.26 LB |
| Watt Rating | 15 W |
| Power Source | AC Network |
| Bulb Type | Fluorescent |
| Length | 29 in |
| AWG | 18/3 |
| Cord Length | 25 ft |
| Frequency | 60 Hz |
| Weight | 5.26 LB |