- Super-Safeway® Fluorescent Hand Lamp
- 18/3 AWG
- 115 VAC
| Watt Rating | 4 W |
| Power Source | AC Network |
| Bulb Type | Fluorescent |
| Frequency | 60 Hz |
| Cord Length | 18 ft |
| AWG | 18/3 |
| Weight | 2.0 LB |
| Watt Rating | 4 W |
| Power Source | AC Network |
| Bulb Type | Fluorescent |
| Frequency | 60 Hz |
| Cord Length | 18 ft |
| AWG | 18/3 |
| Weight | 2.0 LB |