- Super-Safeway® Hand Lamp
- 12 V [Min], 240 V [Max]
features
- Heavy-duty construction and long operating life in industrial applications of all types
- Easy-to-replace parts for quick, convenient serviceability
- Handles are ergonomically designed to protect users from accidentally touching the hot steel guard
| Volts [Min] | 12.0 V |
| Handle Type | Switch/Side Outlet |
| Volts [Max] | 240.0 V |
| Guard Material | Zinc Plated Steel |
| Guard Type | 8 Gauge |
| Power Source | AC Network, DC Network |
| Bulb Type | Incandescent |
| Weight | 2.06 LB |

