- Super-Safeway® Fluorescent Hand Lamp
- 18/3 AWG
- 120 VAC
| Power Source | AC Network |
| Cord Length | 25 ft |
| Watt Rating | 13 W |
| Length | 13 1/2 in |
| Frequency | 60 Hz |
| Bulb Type | Fluorescent |
| AWG | 18/3 |
| Weight | 3.36 LB |
| Power Source | AC Network |
| Cord Length | 25 ft |
| Watt Rating | 13 W |
| Length | 13 1/2 in |
| Frequency | 60 Hz |
| Bulb Type | Fluorescent |
| AWG | 18/3 |
| Weight | 3.36 LB |