- Super-Safeway® Fluorescent Hand Lamp
- 16/3 AWG
- 120 VAC
| AWG | 16/3 |
| Bulb Type | Fluorescent |
| Watt Rating | 13 W |
| Frequency | 60 Hz |
| Length | 17 in |
| Cord Length | 25 ft |
| Power Source | AC Network |
| Weight | 3.4 LB |
| AWG | 16/3 |
| Bulb Type | Fluorescent |
| Watt Rating | 13 W |
| Frequency | 60 Hz |
| Length | 17 in |
| Cord Length | 25 ft |
| Power Source | AC Network |
| Weight | 3.4 LB |