- Watertite® Incandescent Hand Lamp
- 115 VAC
| Guard Type | Screw-Release |
| Guard Material | Steel |
| Bulb Type | Incandescent |
| Power Source | DC Network, AC Network |
| Weight | 0.04 LB |
| Guard Type | Screw-Release |
| Guard Material | Steel |
| Bulb Type | Incandescent |
| Power Source | DC Network, AC Network |
| Weight | 0.04 LB |