- Watertite® Incandescent Hand Lamp
- 16/3 AWG
- 115 VAC
| Guard Material | Steel |
| Watt Rating | 500 W |
| Cord Length | 50 ft |
| Bulb Type | Incandescent |
| Guard Type | Screw-Release |
| Power Source | DC Network, AC Network |
| AWG | 16/3 |
| Weight | 0.0 LB |
| Guard Material | Steel |
| Watt Rating | 500 W |
| Cord Length | 50 ft |
| Bulb Type | Incandescent |
| Guard Type | Screw-Release |
| Power Source | DC Network, AC Network |
| AWG | 16/3 |
| Weight | 0.0 LB |