- Super-Safeway® Rubber Connector
- 15.00 A
| Amps Rating | 15.00 A |
| Length | 2.990 in |
| No. of Contacts | 3 |
| Mounting Position | Straight |
| Dia. | 1.66 in |
| Input Voltage | 125.00 V |
| Face View | 2-Pole/3-Wire |
| Cable/Wire Size | 0.335 in [Min], 0.640 in [Max] |
| NEMA/IEC Configuration | 5-15 |
| Weight | 0.22 LB |

