- Watertite® Incandescent Hand Lamp
- 120 VAC, 12 VAC
includes
- 75 W bulb
| Watt Rating | 100 W |
| NEMA/IEC Configuration | 5-15 |
| Guard Material | Steel |
| Cord Type | SOW |
| Cord Length | 25 ft |
| Guard Type | Screw-Release |
| Bulb Type | Incandescent |
| Weight | 15.6 LB |
| Watt Rating | 100 W |
| NEMA/IEC Configuration | 5-15 |
| Guard Material | Steel |
| Cord Type | SOW |
| Cord Length | 25 ft |
| Guard Type | Screw-Release |
| Bulb Type | Incandescent |
| Weight | 15.6 LB |