- Watertite® Rubber Plug
- 15.00 A
| Amps Rating | 15.00 A |
| Face View | 2-Pole/3-Wire |
| Mounting Position | Straight |
| Input Voltage | 125.00 V |
| No. of Contacts | 3 |
| NEMA/IEC Configuration | L5-15 |
| Weight | 0.22 LB |
| Amps Rating | 15.00 A |
| Face View | 2-Pole/3-Wire |
| Mounting Position | Straight |
| Input Voltage | 125.00 V |
| No. of Contacts | 3 |
| NEMA/IEC Configuration | L5-15 |
| Weight | 0.22 LB |