- Watertite® Rubber Connector
- 20.00 A
| Mounting Position | Straight |
| Input Voltage | 125.00 V |
| NEMA/IEC Configuration | L5-20 |
| Amps Rating | 20.00 A |
| Face View | 2-Pole/3-Wire |
| No. of Contacts | 3 |
| Weight | 0.8 LB |
| Mounting Position | Straight |
| Input Voltage | 125.00 V |
| NEMA/IEC Configuration | L5-20 |
| Amps Rating | 20.00 A |
| Face View | 2-Pole/3-Wire |
| No. of Contacts | 3 |
| Weight | 0.8 LB |