- Watertite® Rubber Plug
- 30.00 A
| Input Voltage | 250.00 V |
| Amps Rating | 30.00 A |
| NEMA/IEC Configuration | L5-30 |
| Mounting Position | Straight |
| Face View | 2-Pole/3-Wire |
| No. of Contacts | 3 |
| Weight | 0.56 LB |
| Input Voltage | 250.00 V |
| Amps Rating | 30.00 A |
| NEMA/IEC Configuration | L5-30 |
| Mounting Position | Straight |
| Face View | 2-Pole/3-Wire |
| No. of Contacts | 3 |
| Weight | 0.56 LB |