- Super-Safeway® Outlet Box Receptacle
- Outlet Box
features
- Box with coverplates only
| Type | Outlet Box |
| Height | 3.880 in |
| Depth | 3.38 in |
| Body Cover Material | Plastic |
| Weight | 1.0 LB |
| Type | Outlet Box |
| Height | 3.880 in |
| Depth | 3.38 in |
| Body Cover Material | Plastic |
| Weight | 1.0 LB |