- Super-Safeway® Outlet Box Receptacle
- 125 V
- 15.00 A
| No. of Outlets | 2 |
| Cable/Wire Size | 14 AWG |
| Amps Rating | 15.00 A |
| Cable Length | 1 in |
| Total No. of Conductors | 6 |
| Type | Extension Cord |
| NEMA/IEC Configuration | L5-15 |
| Weight | 3.0 LB |
| No. of Outlets | 2 |
| Cable/Wire Size | 14 AWG |
| Amps Rating | 15.00 A |
| Cable Length | 1 in |
| Total No. of Conductors | 6 |
| Type | Extension Cord |
| NEMA/IEC Configuration | L5-15 |
| Weight | 3.0 LB |