- Multi-Tap® Outlet Boxes
- 15.00 A
features
- Neotex® rubber box with buit-in copper buss bars
| Amps Rating | 15.00 A |
| No. of Positions | 3 |
| Cable/Wire Size | 0.325 in [Min], 0.655 in [Max] |
| Input Voltage | 125.00 V |
| No. of Contacts | 9 |
| Weight | 3.0 LB |
| Amps Rating | 15.00 A |
| No. of Positions | 3 |
| Cable/Wire Size | 0.325 in [Min], 0.655 in [Max] |
| Input Voltage | 125.00 V |
| No. of Contacts | 9 |
| Weight | 3.0 LB |