- Safeway® Drop-Lite® Hand Lamp
- 16/3 AWG
- 120 VAC
| Guard Material | Steel |
| Cord Type | SJTO |
| NEMA/IEC Configuration | 5-15 |
| Watt Rating | 100 W |
| AWG | 16/3 |
| Cord Length | 25 ft |
| Weight | 1.25 LB |
| Guard Material | Steel |
| Cord Type | SJTO |
| NEMA/IEC Configuration | 5-15 |
| Watt Rating | 100 W |
| AWG | 16/3 |
| Cord Length | 25 ft |
| Weight | 1.25 LB |