- Safeway® Drop-Lite® Hand Lamp
- 16/3 AWG
- 120 VAC
| Watt Rating | 100 W |
| Cord Length | 50 ft |
| AWG | 16/3 |
| NEMA/IEC Configuration | 5-15 |
| Guard Material | Steel |
| Cord Type | SJTO |
| Weight | 2.25 LB |
| Watt Rating | 100 W |
| Cord Length | 50 ft |
| AWG | 16/3 |
| NEMA/IEC Configuration | 5-15 |
| Guard Material | Steel |
| Cord Type | SJTO |
| Weight | 2.25 LB |