- Super-Safeway® E-Z Grip™ Pushbutton Control
| Body Material | Nylon (Polyamide) |
| Power @ Voltage | 0.50 hp @ 125.00 VAC, 0.75 hp @ 250.00 VAC |
| No. of Poles | 2 |
| No. of Positions | 2 |
| Modes | Momentary |
| Current @ Voltage | 10.000 A @ 125.000 VAC, 10.000 A @ 250.000 VAC, 7.000 A @ 28.000 VDC, 10.000 A @ 28.000 VDC |
| Weight | 1.0 LB |

