- Haztex® Hazardous-Duty Hand Lamp
- 14/3 AWG
- 120 VAC
| Cord Length | 25 ft |
| Power Source | AC Network |
| Bulb Type | Incandescent |
| AWG | 14/3 |
| NEMA/IEC Configuration | 5-15 |
| Cord Type | SOW |
| Weight | 1.0 LB |
| Cord Length | 25 ft |
| Power Source | AC Network |
| Bulb Type | Incandescent |
| AWG | 14/3 |
| NEMA/IEC Configuration | 5-15 |
| Cord Type | SOW |
| Weight | 1.0 LB |