- Super-Safeway® Halogen Floodlight Lamp
- 16/3 AWG
- 120 VAC
features
- Delivers high-intensity wide-area lighting in confined areas
- Versatile, heavy-duty steel base/carrying handle allows placement on any surface
- Optional mounting magnets permit mounting to any smooth steel surface
| AWG | 16/3 |
| Light Intensity | 11000 lm/ft2 |
| Guard Material | Steel |
| Frequency | 50 Hz, 60 Hz |
| Power Source | AC Network |
| Height | 14 3/4 in |
| Bulb Type | Halogen |
| Cord Length | 25 ft |
| Depth | 11 in |
| Weight | 10.0 LB |

