- Retracting Overhead Cord Reel
- 10/3 AWG
- 600 V [Max]
- 25.00 A
applications
- Industrial Equipment, Cranes, Transfer Devices Etc.
features
- Vertical lift, vertical recovery and drag
- Reels offer sufficient spring tension to lift entire cable vertically, drag it back to the reel, or stretch it horizontally with no more than 10% sag
| Series | 92500 |
| Length | 70 ft |
| Amps | 25 A |
| AWG | 10/3 |
| Weight | 105.0 LB |

