- Safety Yellow® Incandescent Hand Lamp
- 16/3 AWG
- 120 VAC
features
- With switch and side outlet
- Safe non-slip elastomer grip
- Highly reflective guard increases light output
- Withstands tough work environments when properly used and maintained
| Watt Rating | 150 W |
| Cord Type | SJTOW |
| Guard Material | Metal |
| Cord Length | 25 ft |
| AWG | 16/3 |
| Power Source | AC Network |
| Weight | 2.46 LB |

