- 220 VAC Input Voltage
- NEMA 4, NEMA 12 Enclosure
- Inverter Duty
- Constant Torque, Variable Torque 1/2 hp
description
- The 1000 series is an unprecedented breakthrough in microprocessor-controlled AC Micro Variable Speed Drives. Innovative in size, unique in mounting, unrivaled in simplicity, and evolutionary in design the 1000 Series is the latest in a long line of successful and reliable adjustable speed drives from Dart Controls. The 1000 Series was designed to provide :
features
- Protection Features
- Over temperature
- Under voltage
- Overcurrent @ 200%
- Over voltage
- Electronic timed overcurrent
- Setup Adjustments
- Minimum speed
- Acceleration rate
- Maximum speed
- Deceleration rate
- Timed current limit
| Enclosure | NEMA 12, NEMA 4 |
| Inverter or Vector Duty | Inverter Duty |
| Washdown Duty | No |
| Horsepower Constant Torque | 1/2 hp |
| Input Voltage | 220 |
| Output Current - Constant Torque | 2.3 A |
| Load Type | Constant Torque, Variable Torque |
| Depth | 4.75 in |
| Weight | 2.93 LB |

